Beli Mata Bor Bulat Set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)Deskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- TEKIRO Bit Double Ended Set (Mata Obeng)Deskripsi:suatu alat bantu untuk membuka dan memasang screw (+) biasa di gunakan pada mesin bor, coerdlesFungsi : Untuk melepas dan memasang Screw ( + )Material : Chrome Vanadium
- TRUSCO Diamond Burr Set-8 per Set (Mata Bor Tuner Diamond)Deskripsi:31atribut:
- Accessories: T3-101M x 3pieces, T3-146M x 2pieces, T3-122M x 1piece, T3-140M x 1piece, T3-530M x 1piece
- Content: T3-101M x 3 Piece, T3-146M x 2 Piece, T3-122M x 1 Piece, T3-140M x 1 Piece, T3-530M x 1 Piece
- NACHI Straight Shank G Standard Drill (Mata Bor Lurus)Deskripsi:This is a general coated drill with jobber length for long life and high efficiency drilling of standard steels up to 40HRCatribut:
- Point Angle (°): 118
- Coating: G coat
- Tolerance: h8
- Kennedy Straight Shank Drill Cobalt for Stainless Steel (Mata Bor Lurus)Deskripsi:HSS-Co Heavy Duty Straight Shank Jobber Drills Metric Heavy duty drill made of 5% cobalt material with excellent heat resistance. To drill steels with tensile strength up to 1,400 N/mm2, very hard bronze, stainless steels as well as heat and acid resistant steels. Point angle: 135 Degree. Helix angle: normal. Web thickness: strengthened. Relief angle: normal. Tolerance of diameter: h8. Tolerance of shank: f11. Supply unit. All diameters - 1 pce. Manufacturing Standard: BS 328, DIN 338B.atribut:
- Material: Cobalt High Speed Steel
- Kennedy Straight Shank Cobalt Drill for Stainless Steel (Mata Bor Lurus)Deskripsi:HSS-Co Heavy Duty Straight Shank Jobber Drills Metric Heavy duty drill made of 5% cobalt material with excellent heat resistance. To drill steels with tensile strength up to 1,400 N/mm2, very hard bronze, stainless steels as well as heat and acid resistant steels. Point angle: 135 Degrees. Helix angle: normal. Web thickness: strengthened. Relief angle: normal. Tolerance of diameter: h8. Tolerance of shank: f11. Supply unit. All diameters - 1 pce. Manufacturing Standard: BS 328, DIN 338B.atribut:
- Material: Cobalt High Speed Steel
- Shank Diameter Tolerance: f11
- Drill Diameter Tolerance: h8
- Point Angle: 135 Degrees
- TRUSCO Diamond Burr Set of 5 (Mata Bor Tuner Diamond)atribut:
- Specification: Plastic case included
- Mass (g): 98.1
- Content: T6-201C x 1 Piece, T6-202C x 1 Piece, T6-203C x 1 Piece, T6-204C x 1 Piece, T6-205F x 1 Piece
- BOSCH Corded Drill Driver (Mesin Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- BOSCH Sanding Disc Velcro C411 (Amplas Bulat)Deskripsi:Amplas velcro disc-C411-125 mm-8 hole-P60 untuk mesin amplas random orbit sander, diameter 125mm, 8 lubang. Cocok untuk mengamplas di permukaan cat, kayu, metal,pernis, filler material composit dan roughcastLapisan stearate spesial yang mencegah penyumbatan dan memastikan masa pakai lebih panjangMengandung aluminium oxide premium yang menghasilkan daya kikis tinggiatribut:
- Disc Diameter (mm): 125
- Perforation (holes): 8
- NACHI Straight Shank Drill Standard Helix Angle 501 (Mata Bor Lurus)Deskripsi:Used in wide variety of normal conditions. Will work in a broad range of materials in both machine and portable drilling.
- TEKIRO Socket Set (Kunci Soket Set)Deskripsi:TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
- York Double Cut Burr Set (Mata Bor Tuner)Deskripsi:Sets of various style burrs packaged in a handy pocket 'glasses case' style plastic holder. Ideal for the shop floor worker with various deburring tasks. 6 Pieces. Operating speeds: 6,000-40,000rpm. Cut 6-6mm Shank Contents 1x each: 10 x 19mm cylindrical end cutting, cylindrical plain end, cylindrical ball end, round tree, pointed tree, 6 x 5mm spherical, 6 x 19mm conical, 10 x 27 conical 14Degree. Cut 6-3mm Shank Contents 1x each: 3 x 14mm cylindrical end cutting, 3 x 14mm cylindrical plain end, 3 x 14mm cylindrical ball end, 6 x 13mm pointed tree, 6 x 10mm oval, 3 x 3mm spherical, 3 x 11mm conical, 6 x 19mm conical 14 Degree.atribut:
- Cut Type: Double Cut
- Finish/Coating: Uncoated
- Head Material: Carbide
- Head Shape: Conical Conical 14 Degree Cylindrical Ball End Cylindrical End Cutting Cylindrical Plain End Pointed Tree Round Tree Spherical
- TEKIRO Hexagonal Bit Socket (Mata Sock Hexagonal)Deskripsi:TEKIRO MAGNETIC HEx NUT 6x65 MM / MATA ROOFING / ALAT PERKAKASKODE : SD-MH1406ORIGINAL TEKIROTekiro Magnetic Hex Nut Biasa sering digunakan pada pengerjaan pamsangan baja ringan / besi hollo.Fungsi : Untuk memasang dan melepas nut/baut denga ukuran 6mmMaterial : Chrome VanadiumDimensi : 65mm 11mm 6mmatribut:
- Material: Chrome Vanadium
- monotaro Electrocoat Diamond Bur Set (Mata Bor Tuner Diamond)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Application: Ideal for super hard, ceramics, stone, glass, rubber silicon, plastic, RFP, steel tampering for processing non-ferrous metals and non-metals.
- Set Contents: A10, A15, A20, A25, A30, A40, A50, C15, C20, C25, C30, C40, C50, P30, R20, R30, B10, B20, B30, B40, B50, F20, F30, F40, F50, T20, T30, J60, P60, and Q60 -- one each
- Grain Size: #100/150
- Overall Length (mm): 45
- Package Weight (g): 116
- Shank Diameter (mm): 3
- TRUSCO Diamond Internal Burr (Mata Bor Tuner Diamond)Deskripsi:(grinding pressure) In terms of grinding wheel life, it is recommendable to use it at low grinding pressure as much as possible. Excessively strong grinding pressure will cause a decrease its life.(Grinding fluid) It is a dry-type, but with a grinding flu
- Kennedy Crimp Terminal Ring Type (Skun Bulat)Deskripsi:Red ring 4BA, 2BA and 1/4. Blue ring 2BA, 1/4 and 5/16. Yellow ring 1/4, 5/16 and 3/8. Spade blue, red and yellow. Average quantity: 300 pieces.atribut:
- Connector Type: Fork Ring
- Package Type: Assorted Kit
- Color: Blue-Red-Yellow
- Part Number: KEN5155620K
Daftar Harga Mata Bor Bulat Set Terbaru November 2026
| BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus) | Rp39.900 |
| TEKIRO Bit Double Ended Set (Mata Obeng) | Rp99.900 |
| TRUSCO Diamond Burr Set-8 per Set (Mata Bor Tuner Diamond) | Rp1.599.900 |
| NACHI Straight Shank G Standard Drill (Mata Bor Lurus) | Rp67.900 |
| Kennedy Straight Shank Drill Cobalt for Stainless Steel (Mata Bor Lurus) | Rp22.900 |
| Kennedy Straight Shank Cobalt Drill for Stainless Steel (Mata Bor Lurus) | Rp30.900 |
| TRUSCO Diamond Burr Set of 5 (Mata Bor Tuner Diamond) | Rp1.799.900 |
| BOSCH Corded Drill Driver (Mesin Bor Listrik) | Rp109.900 |
| TRUSCO Carbide Burr Set (Mata Bor Tuner) | Rp1.799.900 |
| NACHI Taper Shank Drill (Mata Bor Kones) | Rp419.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/2hP101003089-2.jpg)
/apP101000385-4.jpg)
/P101506746-1.jpg)
/09P102408009-2.jpg)
/gbP102205587-6.jpg)
/9oP102206348-11.jpg)
/P102186619-1.jpg)
/P101000154-1.jpg)
/qwP101506968-2.jpg)
/0cP101006012-2.jpg)
/08P101006008-2.jpg)
/3rP101003135-2.jpg)
/grP101002603-2.jpg)
/puP101003930-3.jpg)
/dfP102130483-5.jpg)
/hsP102186640-22.jpg)
/aoP101000384-2.jpg)
/P101563190-1.jpg)
/P101000529-1.jpg)
/2gP102203088-4.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)